242 BLUE 50ML IDH 135355
Description
242 BLUE 50ML IDH 135355 THREADLOCKER ; 24231
Part # 135355
BDI # 1055381
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 1200 CP | Torque Breakaway 110; Prevailing 43 In-Lbs
Container Type:
Bottle
Typical Use:
General Purpose
Texture:
Liquid
Color:
Blue
Product Name:
Threadlocker
Product Type:
Medium Strength
SL14-125
Description
SL14-125 SINGLE POINT LUBRICATOR ; 125ML MINERAL OIL -10/90 DEG C
Part # 215-14140
BDI # 18294191
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
220.5008
Description
220.5008 CARTRIDGE REFILL ; 125ML REFILL W/DRY CELLS F/LUB
Part # 220-50080
BDI # 18296858
290.2035
Description
290.2035 LUBRICATOR SQUARE BRUSH ; 40MM ALUMINUM
Part # 290-20350
BDI # 21539677
01516
Description
C01516 OBSOLETE USE 21444560 05/25 ; HAUTE RESISTANCE SILICONE
Part # 428-C01516
BDI # 600132
Features
Other Features:
Water Based | Non Staining
Product Name And Type:
Specialty Wet Film Lubricant
Container Type:
Aerosol Can
Typical Use:
Multi Purpose
Texture:
Aerosol
Color:
Colorless