MR 5426 16.75OZ IDH 476035
Description
MR 5426 16.75OZ IDH 476035 ADHESIVE ; 37312 SPRAY 16.75OZ
Part # 476035
BDI # 1056458
Features
Other Features:
Neoprene Technology | High Strength | Solvent Based | Self Reactive Cure | Temperature Range Up to 77 Deg C
Product Name And Type:
General Purpose Contact Adhesive
Container Type:
Aerosol Can
Typical Use:
Multipurpose
Texture:
Aerosol
Color:
White
MR GS1 7OZ IDH 234887
Description
MR GS1 7OZ IDH 234887 SILICONE GASKETING ; 30512 7OZ TUBE
Part # 234887
BDI # 1056087
Features
Other Features:
Rigid Cure | Prevent Leak | Extends Gasket Life | Food Grade | Temperature Range -54 to 204 Deg C | Viscosity 75000; 110000 cP
Container Type:
Tube
Typical Use:
Rigid Equipment
Texture:
Paste
Color:
Reddish Brown
Product Name:
Gasketing
Product Type:
Liquid Gasket
577 50ML IDH 2068749
Description
577 50ML IDH 2068749 THREAD SEALANT ; 50ML TUBE
Part # 2068749
BDI # 20338843
Features
Other Features:
High Viscosity | Food Grade | Viscosity 24000; Thixotropic 80000 cP | Temperature Range -65 to 300 Deg F
Container Type:
Tube
Typical Use:
Medium Strength
Texture:
Paste
Color:
Yellow
Product Name:
Thread Sealant
SI 5015 80ML IDH 270642
Description
SI 5015 80ML IDH 270642 GASKETING ; 30560 SEALNT SUPERFLX BLU 80ML
Part # 270642
BDI # 1056253
Features
Other Features:
Room Temperature Cure | Industrial Gasketing | Temperature Range -54 to 260 Deg C
Container Type:
Tube
Typical Use:
Multipurpose | Blue
Texture:
Paste
Color:
Blue
Product Name:
Gasketing
Product Type:
RTV Silicone
EA 608 2.8OZ KIT IDH 398456
Description
EA 608 2.8OZ KIT IDH 398456 ADHESIVE ; 83082 HYSOL EPOXY 28OZ
Part # 398456
BDI # 1056339
Features
Other Features:
Two Part Epoxy Technology | High Strength | Fast Setting | Work Life 5 Min
Product Name And Type:
General Purpose Structural Adhesive
Container Type:
Kit
Typical Use:
Fast Cure | Multipurpose
Texture:
Paste
Color:
Colorless