W208PPB5
Description
W208PPB5C5FS544 D5 DEEP GROOVE BALL BRG ; 1.125IN ID 3.1496IN OD 1.4375IN WD
Part # W208PPB5C5FS544 D5
BDI # 1374892
482-2;482-20024
Description
482-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-3/4" BORE 1.142" WD
Part # 482-20024
BDI # 1344919
Features
Component:
Cone
Width - Millimeter:
29.007
Inch - Metric:
Inch
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Global Part Number GPN:
649585
Precision Class:
Standard
Width - Inch:
1.142
Basic Number:
482
6003ZZ
Description
6003ZZ DEEP GROOVE BALL BRG ; 17MM BOREX35MM ODX10MM W 1-ROW
Part # 6003ZZ
BDI # 1412790
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5467
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W208PPB16
Description
W208PPB16FS544 DEEP GROOVE BALL BEARING ; 1.25IN ID 3.1496IN OD 1.437IN WD
Part # W208PPB16FS544
BDI # 1374888
9303 / 0.938X1.5X0.25 CRW1 R
Description
CRSEAL 9303 / 0.938X1.5X0.25 CRW1 R ; SGL LIP SEAL
Part # 9303
BDI # 1242288
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187482