M306-27-069
Description
M306-27-069 WRAP SPRING CLUTCH BRAKE ; MCB6CCW115AC.94B1STAO
Part # 30562528
BDI # 844940
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Single Revolution | Starting | Stopping
Number of Stop Collars:
1
Inch - Metric:
Metric
Other Features:
Adjustable Control Collar | Anti-Overrun | Split Cam
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 500Lb-in
Product Name:
Clutch and Brake
M306-26-159
Description
M306-26-159 WRAP SPRING CLUTCH BRAKE ; MCB6CCW115AC.94B1ST306-27-06
Part # 30562511
BDI # 844916
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Single Revolution | Starting | Stopping
Number of Stop Collars:
1
Inch - Metric:
Metric
Other Features:
Adjustable Control Collar | Anti-Overrun | Split Cam
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 500Lb-in
Product Name:
Clutch and Brake
Features
Bore Profile:
Straight | Finished
Power Rating:
33W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 95Lb-ft
Product Name:
Clutch
Features
Pilot Diameter - Millimeter:
109.982
Pressure:
100psi
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Holding | Stopping
Inch - Metric:
Metric
Other Features:
Black Anodized Finish | Enclosed Design | Zero Backlash | Low Inertia | Torsionally Stiff | High Dynamic Torque | Clamp Collar Coupling
Global Part Number GPN:
418992
Housing Style:
Flanged
Mounting Method:
Flange Mounted | Shaft
Features
Pilot Diameter - Millimeter:
94.996
Pressure:
100psi
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Holding | Stopping
Inch - Metric:
Metric
Other Features:
Black Anodized Finish | Enclosed Design | Zero Backlash | Low Inertia | Torsionally Stiff | High Dynamic Torque | Clamp Collar Coupling
Global Part Number GPN:
419000
Housing Style:
Flanged
Mounting Method:
Flange Mounted | Shaft