Page 1 of 17

Next

Compare
C5-RRD-60

COMPARE

C5-RRD-60

Description
C5-RRD-60 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 60" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-RRD-60

BDI # 21978644

Features

Roller Width - Inch: 63.13
Roller Width - Millimeter: 1603.502
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1524
Product Name: Roller
Belt Width - Inch: 60

Price Inventory : Available to order
Loading Price
QTY
C5-R-60-09-1

COMPARE

C5-R-60-09-1

Description
C5-R-60-09-1 STEEL RETURN ; 5" DIA ROLL 60"WIDE BELT CEMA C 1.5"DROP

MARTIN SPROCKET & GR

Part # C5-R-60-09-1

BDI # 21978624

Features

Roller Width - Inch: 63.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6-R-60-07-7S

COMPARE

E6-R-60-07-7S

Description
E6-R-60-07-7S STEEL RETURN ; CEMA E

MARTIN SPROCKET & GR

Part # E6-R-60-07-7S

BDI # 24657861

Features

Roller Width - Inch: 64
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-R-60-09

COMPARE

C5-R-60-09

Description
C5-R-60-09 FLAT CARRY ROLL ; 5" DIA ROLLER 60" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-R-60-09

BDI # 21978622

Features

Roller Width - Inch: 63.38
Roller Width - Millimeter: 1609.852
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1524
Product Name: Roller
Belt Width - Inch: 60

Price Inventory : Available to order
Loading Price
QTY
E6-RRD-60-7S

COMPARE

E6-RRD-60-7S

Description
E6-RRD-60-7S IDLER RETURN DISC ; CEMA E RUBBER

MARTIN SPROCKET & GR

Part # E6-RRD-60-7S

BDI # 24657870

Features

Roller Width - Inch: 63.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY