36X51 ST DR XT100 1/2 PLN D SPC ASSY
Description
36X51 ST DR XT100 1/2 PLN D SPC ASSY, PA66817-1000 DRUM PULLEY (SMARTCATALOG)
Part # PA66817-1000
BDI # 27298709
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
157.175
Class:
Heavy Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Straight Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Plain Lagging
Mounting Method:
Bushed
52X63 CR DR XT100 CONVEYOR;200843
Description
52X63 CR DR XT100 CONVEYOR ; 200843, DRUM PULLEY (SMARTCATALOG)
Part # 200843
BDI # 27301954
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
157.175
Class:
Heavy Duty
Pulley Diameter - Millimeter:
1320.8
Pulley Diameter - Inch:
52
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
42X60 ST DR XT100 MDX 1/2 HGB W/ SHAFT
Description
42X60 ST DR XT100 MDX 1/2 HGB W/ SHAFT, PA03891-10 DRUM PULLEY (SMARTCATALOG)
Part # PA03891-10
BDI # 27304287
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
157.175
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Straight Face
Face Width - Millimeter:
1524
Face Width - Inch:
60
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging | With Shaft
Mounting Method:
Bushed
48X60 ST DR XT100 1/2 DIA MDX ASSY
Description
48X60 ST DR XT100 1/2 DIA MDX ASSY, 221074 DRUM PULLEY (SMARTCATALOG)
Part # 221074
BDI # 27316825
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
157.175
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Straight Face
Face Width - Millimeter:
1524
Face Width - Inch:
60
Other Features:
XT Bushing | With 1/2 Inch Diamond Lagging
Mounting Method:
Bushed
24X60 ST DR XT100 SPECIAL CONV;220638
Description
24X60 ST DR XT100 SPECIAL CONV ; 220638, DRUM PULLEY (SMARTCATALOG)
Part # 220638
BDI # 27303534
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
157.175
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Straight Face
Face Width - Millimeter:
1524
Face Width - Inch:
60
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed