NS815-25T 1-1/2IN KWSS
Description
NS815-25T 1-1/2" KW SS SPROCKET ; 614-31-11 MOLDED SPLIT
Part # 9967364
BDI # 18145654
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw | With Guide Ring
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS815-25T 1IN KWSS
Description
NS815-25T 1" KW SS SPROCKET ; 614-31-1 MOLDED SPLIT
Part # 9967355
BDI # 18145653
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw | With Guide Ring
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore
821-21T RB 1IN
Description
821-21T RB 1" SPROCKET ; 401-308-2 NON-SPLIT CAST-IRON
Part # 9167675
BDI # 18141860
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Idler Bore
820/815-17T RB 3/4IN
Description
820/815-17T RB 3/4" SPROCKET ; CI 401-195-2 BLK BDY
Part # 9167090
BDI # 18142121
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.152
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.12
Other Features:
Block Body
Pitch Diameter - Millimeter:
105.461
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore