881-25T RB 3/4IN ARM BODY
Description
881-25T RB 3/4" ARM BODY SPROCKET ; CI N-GRVD 401-288-2
Part # 9167970
BDI # 19426948
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore
NS821-25T 1IN KWSS
Description
NS821-25T 1" KW SS SPROCKET ; 614-36-1 MOLDED SPLIT
Part # 9168230
BDI # 18146029
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore
NS820-25T 1-1/4IN
Description
NS820-25T 1-1/4 KW SS SPROCKET ; 614-40-3 MOLDED SPLIT
Part # 9120247
BDI # 18146018
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS8500-25T 1-1/4 KW SS
Description
NS8500-25T 1-1/4" KW SS SPROCKET ; 614-190-3 MOLDED SPLIT
Part # 8500725
BDI # 21473999
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-25T 1-1/4IN IDL
Description
NS8500-25T 1-1/4 IDL SPROCKET ; MOLDED SPLIT
Part # 9121132
BDI # 19435352
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore