LBP 883 TAB-K750
Description
LBP883TABK7-1/2 TABLETOP CHAIN ; LOW BACK PRESSURE
Part # 1240895
BDI # 18143845
Features
Chain Pitch - Inch:
1.5
Chain Size:
883
Chain Width - Millimeter:
190.5
Basic Construction:
Plastic with Low Pressure Roller
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
7.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab
LF 882 TAB-K750
Description
LF882TABK7-1/2 TABLETOP CHAIN ; PLASTIC W/PLASTIC TOP 1-1/2" PITCH
Part # 1240850
BDI # 18143890
Features
Chain Pitch - Inch:
1.5
Chain Size:
882
Chain Width - Millimeter:
190.5
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
7.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab
R2-36/900;41617
Description
R2-36/900 NR. 41617 HINGED FASTENER ; RIVET STEEL FOR R2
Part # 41617
BDI # 17227460
Features
Inch - Metric:
Metric
Material:
Steel
Used For:
Conveyor Belt
Part Description:
Rivet Hinged Fastener Strip
Other Features:
3MM to 10MM Belt Thickness | 36 IN Belt Width
Product Name:
Rivet Hinged Fastener Strip
RS125SJ24/600NCS;54555
Description
RS125SJ24/600NCS NR. 54555 STPL FASTENER ; W/NYLON COVERED SS CABLE PIN
Part # 54555
BDI # 17227707
Features
Size:
0.45 IN Staple Length
Used For:
Conveyor Belt
Part Description:
Staple Fastener
Inch - Metric:
Inch
Material:
316 Stainless Steel
Other Features:
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 24 IN Belt Width
Product Name:
Staple Fastener
UX1S12;01179
Description
UX1S12 NR. 01179 WIRE FASTENER/HOOK ; 12" STRIP 430 STAINLESS W/O PIN
Part # 01179
BDI # 17225421
Features
Size:
UX-1 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
430 Stainless Steel
Other Features:
Without Pin | 3.2MM to 4MM Belt Thickness | 50MM Minimum Pulley Dia
Product Name:
Hook