NS1500-32T 1IN 1KW 1SS PA
Description
NS1500-32T 1IN 1KW 1SS PA SPROCKET ; 614-181-1 MATTOP MOLD SPLIT
Part # 10028518
BDI # 21473894
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-24T 1-1/2IN S PA
Description
NS1500-24T 1-1/2 SQ SPROCKET ; POR 614-142-3 MOLDED SPLIT
Part # 9120160
BDI # 18145601
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
N1500-7T 3/4IN KW 2PC KIT
Description
N1500-7T 3/4 KW 2PC KIT SPROCKET ; POR 614-301-1 MOLD NON-SPLIT ACETAL
Part # 9121149
BDI # 19435077
Features
Bore Profile:
Round
Pitch Diameter - Inch:
1.364
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
1.31
Outside Diameter - Millimeter:
33.274
Pitch Diameter - Millimeter:
34.65
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore