NS820-27T 1IN KWSS
Description
NS820-27T 1IN KWSS SPROCKET ; MOLDED SPLIT 1SS PA
Part # 9120281
BDI # 21563848
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Outside Diameter - Millimeter:
166.624
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
881-27T RB 3/4IN ARM BODY
Description
CI881-27T RB 3/4IN ARM BODY SPROCKET ; 401-412-2 NON-SPLIT CAST-IRON
Part # 9120038
BDI # 18141906
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.56
Other Features:
881 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
820/815-27T RB 3/4IN ARM BODY
Description
820/815-27T RB 3/4"ARM B. SPROCKET ; CI GRVD 401-163-2
Part # 9167610
BDI # 18142140
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.56
Other Features:
Arm Body
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
NS815-27T 1IN KWSS
Description
NS815-27T 1IN KWSS SPROCKET ; 614-41-1 MOLDED SPLIT
Part # 9120256
BDI # 18145660
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
815-27T RB 3/4IN ARM BODY
Description
CI815-27T RB 3/4IN ARM BODY SPROCKET ; 401-163-3 NON-SPLIT
Part # 9167230
BDI # 18142115
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.56
Other Features:
Arm Body
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore