815-25R40M-DMS
Description
815-25R40M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 815-25R40M-DMS
BDI # 336370
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
6.063
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
815
Mounting Method:
Finished Bore
815-25R30M-DS
Description
815-25R30M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 815-25R30M-DS
BDI # 336385
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
6.063
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815
Mounting Method:
Finished Bore
815-25R25M-DS
Description
815-25R25M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 815-25R25M-DS
BDI # 336384
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
6.063
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815
Mounting Method:
Finished Bore
815-19R30M-DMS
Description
815-19R30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 815-19R30M-DMS
BDI # 336740
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.606
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815
Mounting Method:
Finished Bore
815-25R40M-DMS-F-SS
Description
815-25R40M-DMS-F-SS CONV CHAIN SPROCKET ; NON-RETURNABLE 2-PC MOLDED
Part # 815-25R40M-DMS-F-SS
BDI # 24480876
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
6.063
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
815
Mounting Method:
Finished Bore