Page 1 of 8

Next

Compare
820/815-25T RB 3/4IN ARM BODY

COMPARE

820/815-25T RB 3/4IN ARM BODY

Description
820/815-25T RB 3/4" ARM SPROCKET ; CI GRVD 401-162-2

REXNORD

Part # 9167600

BDI # 18142137

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Other Features: Arm Body
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS820-25T 1-1/4IN IDL GR

COMPARE

NS820-25T 1-1/4IN IDL GR

Description
NS820-25T 1-1/4IN IDL GR SPROCKET ; 614-40-12 MOLDED SPLIT

REXNORD

Part # 9168300

BDI # 18146021

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
NS820-25T 1-1/4IN KWSS GR

COMPARE

NS820-25T 1-1/4IN KWSS GR

Description
NS820-25T 1-1/4IN KWSS GR SPROCKET ; 614-61-3 SPLIT

REXNORD

Part # 9168070

BDI # 18146019

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS820-25T 1IN PLN

COMPARE

NS820-25T 1IN PLN

Description
NS820-25T 1IN PLN SPROCKET ; 614-40-7 MOLDED SPLIT

REXNORD

Part # 9120253

BDI # 18141312

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Outside Diameter - Millimeter: 154.178
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
CI820-25T-1-1/2IN-KWSS-A 401-162-28

COMPARE

CI820-25T-1-1/2IN-KWSS-A 401-162-28

Description
CI820-25T-1-1/2IN-KWSS-A SPROCKET ; 401-162-28 NON-SPLIT

REXNORD

Part # 10028823

BDI # 24116645

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Other Features: 820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY