882-9T RB 3/4IN BLOCK BODY
Description
CI882-9T RB 3/4IN BLOCK BODY SPROCKET ; 401-322-2 NON-SPLIT
Part # 9167910
BDI # 18142191
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.386
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.43
Other Features:
Block Body
Pitch Diameter - Millimeter:
111.404
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.386
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.43
Other Features:
Block Body
Pitch Diameter - Millimeter:
111.404
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
N2500-9T 2-1/2IN HEX
Description
N2500-9T 2-1/2IN HEX SPROCKET ; 114-551-1
Part # 9120129
BDI # 18145536
Features
Bore Profile:
Hexagonal
Pitch Diameter - Inch:
8.771
Pitch - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
8.71
Outside Diameter - Millimeter:
221.234
Pitch Diameter - Millimeter:
222.783
Modular - Flat Top Size:
2500 | 2550 | 2565
Mounting Method:
Finished Bore
NS5996-9T 2IN S PA
Description
NS5996-9T 2IN S PA SPROCKET ; 614-103-2 MOLDED SPLIT
Part # 10028560
BDI # 22605065
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.461
Outside Diameter - Millimeter:
164.109
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5996-9T-3-1/2IN-S-POM 114-884-4
Description
N5996-9T-3-1/2IN-S-POM SPROCKET ; 114-884-4 NON-SPLIT
Part # 10013616
BDI # 24114165
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Outside Diameter - Millimeter:
164.084
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore