Page 1 of 19

Next

Compare
NS7700-18T 1-7/16IN KWSS

COMPARE

NS7700-18T 1-7/16IN KWSS

Description
NS7700-18T 614-60-4 SPROCKET ; POR 614-60-4 MOLDED SPLIT

REXNORD

Part # 9168160

BDI # 18145638

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.759
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.78
Other Features: With Set Screw
Pitch Diameter - Millimeter: 146.279
Modular - Flat Top Size: 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
SSS7700-16T 1-3/8IN KWSS

COMPARE

SSS7700-16T 1-3/8IN KWSS

Description
SSS7700-16T 1-3/8IN KWSS SPROCKET ; POR 614-163-3

REXNORD

Part # 9120315

BDI # 18146599

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.126
Pitch - Millimeter: 0
Hub Type: Not Available
Inch - Metric: Inch

Material: Stainless Steel
Pitch Diameter - Millimeter: 130.2
Modular - Flat Top Size: 7700
Number of Teeth: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N5936-24T 1-7/16 KW2SS

COMPARE

N5936-24T 1-7/16 KW2SS

Description
N5936-24T 1-7/16 KW2SS SPROCKET ; POR 114-699-4

REXNORD

Part # 10028490

BDI # 21850329

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.801
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.88
Other Features: With Set Screw
Pitch Diameter - Millimeter: 147.345
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS5936-24T-1-7/16IN-KWSS-PA 614-107-4

COMPARE

NS5936-24T-1-7/16IN-KWSS-PA 614-107-4

Description
NS5936-24T-1-7/16IN-KWSS-PA 614-107-4 ; NON-RETURNABLE SPROCKET MOLDED SPLIT

REXNORD

Part # NS5936-24T-1-7/16IN-KWSS-PA 614-107-4

BDI # 24115474

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.801
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.88
Outside Diameter - Millimeter: 149.352
Pitch Diameter - Millimeter: 147.345
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS7956-16T_1-3/8IN_1KW1SS_PA

COMPARE

NS7956-16T_1-3/8IN_1KW1SS_PA

Description
NS7956-16T_1-3/8IN_1KW1SS_PA SPROCKET ; 614-167-10 1 KEYWAY SETSCREW PA MATL

REXNORD

Part # NS7956-16T_1-3/8IN_1KW1SS_PA

BDI # 27848500

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.41
Pitch - Millimeter: 31.75
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.44
Other Features: 7950 Series Molded Split
Pitch Diameter - Millimeter: 162.814
Modular - Flat Top Size: 7956
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY