D5-20U-60-09
Description
D5-20U-60-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 60" WIDE BELT CEMA D
Part # D5-20U-60-09
BDI # 21980639
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
C5-F-54-09-1
Description
C5-F-54-09-1 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C5-F-54-09-1
BDI # 21985868
Features
Roller Width - Inch:
57.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Base Mount
C5-F-54-09-4
Description
C5-F-54-09-4 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C5-F-54-09-4
BDI # 21985870
Features
Roller Width - Inch:
57.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Base Mount
C6-FRD-48
Description
C6-FRD-48 FLAT CARRY ROLL ; 6" DIA ROLLER 48" WIDE BELT CEMA C
Part # C6-FRD-48
BDI # 21979888
Features
Roller Width - Inch:
51.38
Roller Width - Millimeter:
1305.052
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
C6-RSA4-48-09
Description
C6-RSA4-48-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 48"WIDE BELT CEMA C 4.5"DROP
Part # C6-RSA4-48-09
BDI # 21980214
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Top Mount