6X6 CR STL SPLT PUL SF
        
            Description
            
            6 X 6 CR STEEL SPLIT PUL ; POR SPLIT PULLEY
    
Part # 200005
BDI # 264330
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                52.4
                        
        
                            Class:
                            
                                Split
                        
        
                            Pulley Diameter - Millimeter:
                            
                                152.4
                        
        
                            Pulley Diameter - Inch:
                            
                                6
                        
        
                            Face Type:
                            
                                Crowned Face
                        
        
                            Face Width - Millimeter:
                            
                                152.4
                        
        
                            Face Width - Inch:
                            
                                6
                        
        
                            Other Features:
                            
                                Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
6X4 CR STL SPLT PUL SF
        
            Description
            
            6 X 4 CR STEEL SPLIT PUL ; POR SPLIT PULLEY
    
Part # 200003
BDI # 264328
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                52.4
                        
        
                            Class:
                            
                                Split
                        
        
                            Pulley Diameter - Millimeter:
                            
                                152.4
                        
        
                            Pulley Diameter - Inch:
                            
                                6
                        
        
                            Face Type:
                            
                                Crowned Face
                        
        
                            Face Width - Millimeter:
                            
                                101.6
                        
        
                            Face Width - Inch:
                            
                                4
                        
        
                            Other Features:
                            
                                Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
6X10 CR STL SPLT PUL 2-SF
        
            Description
            
            6 X 10 CR STEEL SPLIT PU ; POR SPLIT PULLEY
    
Part # 200007
BDI # 264332
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                52.4
                        
        
                            Class:
                            
                                Split
                        
        
                            Pulley Diameter - Millimeter:
                            
                                152.4
                        
        
                            Pulley Diameter - Inch:
                            
                                6
                        
        
                            Face Type:
                            
                                Crowned Face
                        
        
                            Face Width - Millimeter:
                            
                                254
                        
        
                            Face Width - Inch:
                            
                                10
                        
        
                            Other Features:
                            
                                Double QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
6X8 CR STL SPLT PUL 2-SF
        
            Description
            
            6 X 8 CR STEEL SPLIT PUL ; POR SPLIT PULLEY
    
Part # 200006
BDI # 264331
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                52.4
                        
        
                            Class:
                            
                                Split
                        
        
                            Pulley Diameter - Millimeter:
                            
                                152.4
                        
        
                            Pulley Diameter - Inch:
                            
                                6
                        
        
                            Face Type:
                            
                                Crowned Face
                        
        
                            Face Width - Millimeter:
                            
                                203.2
                        
        
                            Face Width - Inch:
                            
                                8
                        
        
                            Other Features:
                            
                                Double QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
7X6 CR STL SPLT PUL SF
        
            Description
            
            7 X 6 CR STEEL SPLIT PUL ; POR SPLIT PULLEY
    
Part # 200013
BDI # 264337
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                52.4
                        
        
                            Class:
                            
                                Split
                        
        
                            Pulley Diameter - Millimeter:
                            
                                177.8
                        
        
                            Pulley Diameter - Inch:
                            
                                7
                        
        
                            Face Type:
                            
                                Crowned Face
                        
        
                            Face Width - Millimeter:
                            
                                152.4
                        
        
                            Face Width - Inch:
                            
                                6
                        
        
                            Other Features:
                            
                                Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
                        
        
                            Mounting Method:
                            
                                Bushed