NT820-21T-1IN-I-LF
        
            Description
            
            NT820-21T-1IN-I-LF IDLER WHEEL ; POR 101-8253-3
    
Part # 9146410
BDI # 21563709
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Size:
                            
                                1 IN Bore
                        
        
                            Used For:
                            
                                815 | 820 | 831 | 879 | 880
                        
        
                            Part Description:
                            
                                Idler Wheel
                        
        
                            Pitch Diameter - Inch:
                            
                                5.089
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Thermoplastic
                        
        
                            Other Features:
                            
                                Equivalent Tooth Size 21
                        
        
                            Pitch Diameter - Millimeter:
                            
                                129.261
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
CI820-25T 1IN 1KW 1SS A
        
            Description
            
            CI820-25T 1IN 1KW 1SS A SPROCKET ; POR 401-162-11 NON-SPLIT
    
Part # 9167602
BDI # 21473862
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                6.032
                        
        
                            Pitch - Millimeter:
                            
                                0
                        
        
                            Hub Type:
                            
                                Not Available
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Pitch Diameter - Millimeter:
                            
                                153.213
                        
        
                            Modular - Flat Top Size:
                            
                                820
                        
        
                            Number of Teeth:
                            
                                25
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
820-23R35M-DS
        
            Description
            
            820-23R35M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
    
Part # 820-23R35M-DS
BDI # 24481508
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.559
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                5.591
                        
        
                            Other Features:
                            
                                Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
                        
        
                            Pitch Diameter - Millimeter:
                            
                                141.199
                        
        
                            Modular - Flat Top Size:
                            
                                820
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
820-25R40M-WS
        
            Description
            
            820-25R40M-WS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
    
Part # 820-25R40M-WS
BDI # 24481500
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                6.03
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                6.091
                        
        
                            Other Features:
                            
                                Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
                        
        
                            Pitch Diameter - Millimeter:
                            
                                153.162
                        
        
                            Modular - Flat Top Size:
                            
                                820
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
820-25R35M-DS
        
            Description
            
            820-25R35M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
    
Part # 820-25R35M-DS
BDI # 24480932
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                6.032
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                6.063
                        
        
                            Other Features:
                            
                                Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
                        
        
                            Pitch Diameter - Millimeter:
                            
                                153.213
                        
        
                            Modular - Flat Top Size:
                            
                                820
                        
        
                            Mounting Method:
                            
                                Finished Bore