E6-20TI-66
Description
E6-20TI-66 IMPACT IDLER ; 6" DIA ROLL 20DEG 66" WIDE BELT CEMA E
Part # E6-20TI-66
BDI # 21980234
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E6-20T-66-07
Description
E6-20T-66-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 66" WIDE BELT CEMA E
Part # E6-20T-66-07
BDI # 21981205
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Mounting Method:
Side Mount
E7-45TI-66
Description
E7-45TI-66 IMPACT IDLER ; 7" DIA ROLLER 45DEG 66" WIDE BELT CEMA E
Part # E7-45TI-66
BDI # 21976780
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E7-35TI-66
Description
E7-35TI-66 IMPACT IDLER ; 7" DIA ROLLER 35DEG 66" WIDE BELT CEMA E
Part # E7-35TI-66
BDI # 21976748
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E6-45T-66-07
Description
E6-45T-66-07 STEEL IDLER ; 6" DIA ROLL 45DEG 66" WIDE BELT CEMA E
Part # E6-45T-66-07
BDI # 21977384
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Mounting Method:
Side Mount