SSS7700-16T 1-3/8IN KWSS
        
            Description
            
            SSS7700-16T 1-3/8IN KWSS SPROCKET ; POR 614-163-3
    
Part # 9120315
BDI # 18146599
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.126
                        
        
                            Pitch - Millimeter:
                            
                                0
                        
        
                            Hub Type:
                            
                                Not Available
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Stainless Steel
                        
        
                            Pitch Diameter - Millimeter:
                            
                                130.2
                        
        
                            Modular - Flat Top Size:
                            
                                7700
                        
        
                            Number of Teeth:
                            
                                16
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
NS7956-16T-30MM-KWSS
        
            Description
            
            NS7956-16T-30MM-KWSS ; NON-RETURNABLE MOLDED SPLIT SPROCKET
    
Part # NS7956-16T-30MM-KWSS
BDI # 24116508
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                6.41
                        
        
                            Pitch - Millimeter:
                            
                                31.75
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Thermoplastic
                        
        
                            Outside Diameter - Inch:
                            
                                6.44
                        
        
                            Other Features:
                            
                                7950 Series Molded Split
                        
        
                            Pitch Diameter - Millimeter:
                            
                                162.814
                        
        
                            Modular - Flat Top Size:
                            
                                7956
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
NS7956-16T-1IN-KWSS-PA 614-167-4
        
            Description
            
            NS7956-16T-1IN-KWSS-PA SPROCKET ; POR 614-167-4 MOLDED SPLIT
    
Part # 10028598
BDI # 24116476
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                6.407
                        
        
                            Pitch - Millimeter:
                            
                                31.75
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Thermoplastic
                        
        
                            Outside Diameter - Inch:
                            
                                6.44
                        
        
                            Outside Diameter - Millimeter:
                            
                                163.576
                        
        
                            Pitch Diameter - Millimeter:
                            
                                162.738
                        
        
                            Modular - Flat Top Size:
                            
                                7956
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
NS7956-16T-1IN-I-PA 614-167-5
        
            Description
            
            NS7956-16T-1IN-I-PA 614-167-5 SPROCKET ; NON-RETURNABLE MOLDED SPLIT
    
Part # NS7956-16T-1IN-I-PA 614-167-5
BDI # 24116482
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                6.41
                        
        
                            Pitch - Millimeter:
                            
                                31.75
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Thermoplastic
                        
        
                            Outside Diameter - Inch:
                            
                                6.44
                        
        
                            Other Features:
                            
                                7950 Series Molded Split
                        
        
                            Pitch Diameter - Millimeter:
                            
                                162.814
                        
        
                            Modular - Flat Top Size:
                            
                                7956
                        
        
                            Mounting Method:
                            
                                Idler Bore
                        
        
NS7956-16T-1-1/2IN-S-PA 614-168-1
        
            Description
            
            NS7956-16T-1-1/2IN-S-PA 614-168-1 ; NON-RETURNABLE MOLDED SPLIT SPROCKET
    
Part # NS7956-16T-1-1/2IN-S-PA 614-168-1
BDI # 24116492
Features
        
                            Bore Profile:
                            
                                Square
                        
        
                            Pitch Diameter - Inch:
                            
                                6.407
                        
        
                            Pitch - Millimeter:
                            
                                31.75
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Thermoplastic
                        
        
                            Outside Diameter - Inch:
                            
                                6.44
                        
        
                            Outside Diameter - Millimeter:
                            
                                163.576
                        
        
                            Pitch Diameter - Millimeter:
                            
                                162.738
                        
        
                            Modular - Flat Top Size:
                            
                                7956
                        
        
                            Mounting Method:
                            
                                Finished Bore