820BS19 1
        
            Description
            
            820BS19 1 ROLLER CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
    
Part # 820BS19 1
BDI # 625524
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                4.62
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                4.61
                        
        
                            Other Features:
                            
                                Arm Body
                        
        
                            Pitch Diameter - Millimeter:
                            
                                117.348
                        
        
                            Modular - Flat Top Size:
                            
                                815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
815BS19 1
        
            Description
            
            815BS19 1 CONVEYING CHAIN SPROCKET ; 1" BORE 1-1/2" PITCH 19 TEETH
    
Part # 815BS19 1
BDI # 625467
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                4.62
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                4.61
                        
        
                            Other Features:
                            
                                Arm Body
                        
        
                            Pitch Diameter - Millimeter:
                            
                                117.348
                        
        
                            Modular - Flat Top Size:
                            
                                60 | 66 | 810 | 812 | 815 | 881
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
815A19
        
            Description
            
            815A19 CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
    
Part # 815A19
BDI # 625454
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                4.62
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                4.61
                        
        
                            Other Features:
                            
                                Arm Body
                        
        
                            Global Part Number GPN:
                            
                                570008
                        
        
                            Pitch Diameter - Millimeter:
                            
                                117.348
                        
        
                            Mounting Method:
                            
                                Minimum Plain Bore
                        
        
820A19
        
            Description
            
            820A19 ROLLER CHAIN SPROCKET ; 1-1/2" PITCH 19 TEETH FLAT TOP MODULAR
    
Part # 820A19
BDI # 625511
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                4.62
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                4.61
                        
        
                            Other Features:
                            
                                Arm Body
                        
        
                            Pitch Diameter - Millimeter:
                            
                                117.348
                        
        
                            Modular - Flat Top Size:
                            
                                815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
CI815-19T 1-1/4 KW SS
        
            Description
            
            CI815-19T 1-1/4 KW SS SPROCKET ; POR 401-154-80 NON-SPLIT
    
Part # 10028777
BDI # 24537761
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                4.62
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                4.61
                        
        
                            Other Features:
                            
                                815 Series Cast-Iron Non-Split
                        
        
                            Pitch Diameter - Millimeter:
                            
                                117.348
                        
        
                            Modular - Flat Top Size:
                            
                                815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
                        
        
                            Mounting Method:
                            
                                Finished Bore