Page 1 of 83

Next

Compare
815A24

COMPARE

815A24

Description
815A24 CONVEYING CHAIN SPROCKET ; 1-1/2" PITCH 24 TEETH

MARTIN SPROCKET & GR

Part # 815A24

BDI # 625460

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.83
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815A22

COMPARE

815A22

Description
815A22 CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A22

BDI # 625458

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.35
Other Features: Arm Body
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820BS23 1

COMPARE

820BS23 1

Description
820BS23 1 ROLLER CHAIN SPROCKET ; 800 SERIES BORE TO SIZE

MARTIN SPROCKET & GR

Part # 820BS23 1

BDI # 625526

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815BS23 1 1/4

COMPARE

815BS23 1 1/4

Description
815BS23 1 1/4 CONVEYING CHAIN SPROCKET ; 800 SERIES BORE TO SIZE

MARTIN SPROCKET & GR

Part # 815BS23 1 1/4

BDI # 625470

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS7700-18T 1-7/16IN KWSS

COMPARE

NS7700-18T 1-7/16IN KWSS

Description
NS7700-18T 614-60-4 SPROCKET ; POR 614-60-4 MOLDED SPLIT

REXNORD

Part # 9168160

BDI # 18145638

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.759
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.78
Other Features: With Set Screw
Pitch Diameter - Millimeter: 146.279
Modular - Flat Top Size: 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY