C6-20T-30-09
Description
C6-20T-30-09 INSERT IDLER ; 6" DIA ROLL 20DEG 30" WIDE BELT CEMA C
Part # C6-20T-30-09
BDI # 21979826
Features
Roller Width - Inch:
11.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Side Mount
Features
Roller Width - Inch:
13
Roller Width - Millimeter:
330.2
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Regreasable
Product Name:
Roller
CEMA Class:
CEMA C
C6-45T-48-09
Description
C6-45T-48-09 INSERT IDLER ; 6" DIA ROLLER 45DEG 48" WIDE BELT CEMA C
Part # C6-45T-48-09
BDI # 21980453
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
D6-20TSA-42-09
Description
D6-20TSA-42-09 INDLER SHELF-ALIGNER ; 6" DIA ROLL 20DEG 42" WIDE BELT CEMA D
Part # D6-20TSA-42-09
BDI # 21979370
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
36-GC6312-02
Description
36-GC6312-02 TRAINING IDLER ; 35 P/A STEEL EQ F/S
Part # 0628963
BDI # 18140227
Features
Roller Width - Inch:
13
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount