Page 1 of 8

Next

Compare
C6-FRD-36-1

COMPARE

C6-FRD-36-1

Description
C6-FRD-36-1 IMPACT FLAT CARRY ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C6-FRD-36-1

BDI # 24657773

Features

Roller Width - Inch: 39.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-R-36-09

COMPARE

C6-R-36-09

Description
C6-R-36-09 FLAT CARRY ROLL ; 6" DIA ROLLER 36" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-R-36-09

BDI # 21980136

Features

Roller Width - Inch: 39.38
Roller Width - Millimeter: 1000.252
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 914.4
Product Name: Roller
Belt Width - Inch: 36

Price Inventory : Available to order
Loading Price
QTY
D6-FRD-36-4

COMPARE

D6-FRD-36-4

Description
D6-FRD-36-4 IMPACT FLAT CARRY ; CEMA D RUBBER

MARTIN SPROCKET & GR

Part # D6-FRD-36-4

BDI # 24657825

Features

Roller Width - Inch: 39.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6-20U-54-07

COMPARE

E6-20U-54-07

Description
E6-20U-54-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 54" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-20U-54-07

BDI # 21977692

Features

Roller Width - Inch: 40
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E6-RRD-36

COMPARE

E6-RRD-36

Description
E6-RRD-36 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 36" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-RRD-36

BDI # 21981211

Features

Roller Width - Inch: 40
Roller Width - Millimeter: 1016
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 914.4
Product Name: Roller
Belt Width - Inch: 36

Price Inventory : Available to order
Loading Price
QTY