Page 1 of 26

Next

Compare
C6-RSA4-54-09

COMPARE

C6-RSA4-54-09

Description
C6-RSA4-54-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 54"WIDE BELT CEMA C 4.5"DROP

MARTIN SPROCKET & GR

Part # C6-RSA4-54-09

BDI # 21980216

Features

Roller Width - Inch: 57.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RSA4-48-09

COMPARE

C6-RSA4-48-09

Description
C6-RSA4-48-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 48"WIDE BELT CEMA C 4.5"DROP

MARTIN SPROCKET & GR

Part # C6-RSA4-48-09

BDI # 21980214

Features

Roller Width - Inch: 51.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-RRD-54-1

COMPARE

D6-RRD-54-1

Description
D6-RRD-54-1 RUBBER DISC RETURN ; CEMA D RUBBER

MARTIN SPROCKET & GR

Part # D6-RRD-54-1

BDI # 21986315

Features

Roller Width - Inch: 57.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-RRD-48-4

COMPARE

D6-RRD-48-4

Description
D6-RRD-48-4 RUBBER DISC RETURN ; CEMA D RUBBER

MARTIN SPROCKET & GR

Part # D6-RRD-48-4

BDI # 21986313

Features

Roller Width - Inch: 51.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-RRD-48-1

COMPARE

D6-RRD-48-1

Description
D6-RRD-48-1 RUBBER DISC RETURN ; CEMA D RUBBER

MARTIN SPROCKET & GR

Part # D6-RRD-48-1

BDI # 21986311

Features

Roller Width - Inch: 51.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY