ROL-PLT 567 LIP3 L85MM HP
Description
ROL-PLT 567 LIP3 L85MM HP ; 567-688792 ROLLER TRANSFER PLATE
Part # 1500985
BDI # 19435794
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Polyethylene
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft | White Roller
Features
Roller Width - Inch:
2.833
Roller Width - Millimeter:
71.958
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.163
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
PBT
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Red Roller | Extra Performance
569-605922
Description
569-605922 TRANSFER PLATE END MODULE ; POR NON-RETURNABLE
Part # 1500995
BDI # 18141366
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
569
Length - Feet:
0.12
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft
567-688822
Description
567-688822 84 MM TRANSFER PLATE ; POR LBP-SR W/ NOSE
Part # 1501256
BDI # 18141362
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
567
Length - Feet:
0.172
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Polyethylene
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft | White Roller
Features
Roller Width - Inch:
3.03
Series:
906
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
73.66
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
15.875
Shaft Dia/Bore - Inch:
0.625
Roller Type:
Single
Roller Material:
Acetal
Other Features:
60 Shore Hardness Tan Thermoplastic Rubber Surface Hub | 3.5" Flange Diameter