Features
Size:
1 IN Bore
Used For:
Insertion Between Trough End and Flanged Bearing
Part Description:
Flanged Product Drop Out Seal
Inch - Metric:
Inch
Other Features:
Flange Type | Dust Seal | Cast Iron Housing | 3/8 Inch Bolt
Product Name:
Screw Conveyor Drop Out Seal
NT820-21T-1IN-I-LF
Description
NT820-21T-1IN-I-LF IDLER WHEEL ; POR 101-8253-3
Part # 9146410
BDI # 21563709
Features
Bore Profile:
Round
Size:
1 IN Bore
Used For:
815 | 820 | 831 | 879 | 880
Part Description:
Idler Wheel
Pitch Diameter - Inch:
5.089
Inch - Metric:
Inch
Material:
Thermoplastic
Other Features:
Equivalent Tooth Size 21
Pitch Diameter - Millimeter:
129.261
Mounting Method:
Finished Bore
Features
Size:
1 IN Bore
Used For:
Ball Bearing Unit
Part Description:
Back Shaft Seal
Inch - Metric:
Inch
Material:
Nitrile
Product Name:
Double Lip Seal