HNG-65M6-PAB
Description
HNG-65M6-PAB SUPPORT HEAD ; NON-RETURNABLE FOR SP LEVELER
Part # HNG-65M6-PAB
BDI # 342314
Features
Size:
M6 Thread
Part Description:
Hinge
Inch - Metric:
Metric
Material:
Polyamide
Other Features:
Type 1 | Reinforced Polyamide Hinge Assembly | Pins And Screw In AISI 430 Stainless Steel | Threaded Brass Insert | Door Can Be Opened Up To 180 Degree
Product Name:
Hinge
HNG-65R6C-PAB
Description
HNG-65R6C-PAB SUPPORT HEAD ; NON-RETURNABLE FOR SP LEVELER
Part # HNG-65R6C-PAB
BDI # 342315
Features
Size:
M6 Thread
Part Description:
Hinge
Inch - Metric:
Metric
Material:
Polyamide
Other Features:
Type 3 | Reinforced Polyamide Hinge Assembly | Pins And Screw In AISI 430 Stainless Steel | Threaded Brass Insert | Door Can Be Opened Up to 180 Degree
Product Name:
Hinge