Page 1 of 559

Next

Compare
E6P-RRD-42SB

COMPARE

E6P-RRD-42SB

Description
E6P-RRD-42SB RETURN IDLER ; RBR DISC 6" RLR 42" BELT W

PRECISION PULLEY

Part # E6P-RRD-42SB

BDI # 23155023

Features

Roller Width - Inch: 46
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
E6P-RRDSA-60SB

COMPARE

E6P-RRDSA-60SB

Description
E6P-RRDSA-60SB RETURN IDLER ; SA RBR DISC 4-1/2" 60" BELT W 6" RLR

PRECISION PULLEY

Part # E6P-RRDSA-60SB

BDI # 23162644

Features

Roller Width - Inch: 64
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
D6-35TE-24SBWB

COMPARE

D6-35TE-24SBWB

Description
D6-35TE-24SBWB TROUGHING IDLER ; 24" BELT W 6" RLR 35DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D6-35TE-24SBWB

BDI # 23148115

Features

Roller Width - Inch: 8.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
E6P-RRD-84SB-1

COMPARE

E6P-RRD-84SB-1

Description
E6P-RRD-84SB-1 RETURN IDLER ; RBR DISC 6" RLR 84" BELT W 1-1/2"

PRECISION PULLEY

Part # E6P-RRD-84SB-1

BDI # 23162606

Features

Roller Width - Inch: 88
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
E6P-RRD-96SB

COMPARE

E6P-RRD-96SB

Description
E6P-RRD-96SB RETURN IDLER ; RBR DISC 6" RLR 96" BELT W

PRECISION PULLEY

Part # E6P-RRD-96SB

BDI # 23162617

Features

Roller Width - Inch: 100
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY