Page 1 of 21

Next

Compare
C5-RRD-42

COMPARE

C5-RRD-42

Description
C5-RRD-42 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 42" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-RRD-42

BDI # 21978638

Features

Roller Width - Inch: 45.13
Roller Width - Millimeter: 1146.302
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY
D6-RRD-42

COMPARE

D6-RRD-42

Description
D6-RRD-42 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 42" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-RRD-42

BDI # 21979180

Features

Roller Width - Inch: 45.13
Roller Width - Millimeter: 1146.302
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY
D5-RRD-42

COMPARE

D5-RRD-42

Description
D5-RRD-42 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 42" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-RRD-42

BDI # 21977796

Features

Roller Width - Inch: 45.13
Roller Width - Millimeter: 1146.302
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY
C6-RRD-42-1

COMPARE

C6-RRD-42-1

Description
C6-RRD-42-1 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C6-RRD-42-1

BDI # 21986251

Features

Roller Width - Inch: 45.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRD-42-4

COMPARE

C6-RRD-42-4

Description
C6-RRD-42-4 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C6-RRD-42-4

BDI # 21986253

Features

Roller Width - Inch: 45.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY