CMES1844X40
Description
CMES1844X40 CONVEYOR PULLEY ; 18X44 MES DRUM XT40
Part # CMES1844X40
BDI # 22929250
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1844X40L3H
Description
CMES1844X40L3H CONVEYOR PULLEY ; 18X44 MES DRUM XT40 3/8 HBL
Part # CMES1844X40L3H
BDI # 22929266
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMD18044X40L4H
Description
CMD18044X40L4H CONVEYOR PULLEY ; 18X44 MD DRUM PULLEY XT40
Part # CMD18044X40L4H
BDI # 17795673
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.5 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
CMES1844X40L4D
Description
CMES1844X40L4D CONVEYOR PULLEY ; 18X44 MES DRUM XT40 1/2 DGL
Part # CMES1844X40L4D
BDI # 22929274
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMW18024X40
Description
CMW18024X40 CONVEYOR PULLEY ; 18X24 MD WING XT40 LESS BSH
Part # CMW18024X40
BDI # 17796912
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed