20 X 51 CR DR XT70 3/8 PLN W/ SHAFT
Description
20 X 51 CR DR XT70 3/8 PLN W/ SHAFT, PA91881-10 DRUM PULLEY (SMARTCATALOG)
Part # PA91881-10
BDI # 27322694
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging | With Shaft
Mounting Method:
Bushed
42X38 ST DR XT70 1/2 HBG SPECIAL
Description
42X38 ST DR XT70 1/2 HBG SPECIAL, 220597 DRUM PULLEY (SMARTCATALOG)
Part # 220597
BDI # 27312370
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Straight Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
36X44 CR DR XT70
Description
36X44 CR DR XT70 ; POR DRUM PULLEY NON-RETURNABLE
Part # 232392
BDI # 22274088
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
24X46 ST DR XT70
Description
24X46 ST DR XT70 DRUM PULLEY ; POR NON RETURNABLE
Part # 24X46 ST DR XT70
BDI # 22273447
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Straight Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
630MM X 1400MM CR DR XT70 3/8 HBG SPCL
Description
630MM X 1400MM CR DR XT70 3/8 HBG SPCL, 220448 DRUM PULLEY (SMARTCATALOG)
Part # 220448
BDI # 27314642
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
630
Pulley Diameter - Inch:
24.803
Face Type:
Crowned Face
Face Width - Millimeter:
1400
Face Width - Inch:
55.118
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed