Features
Roller Width - Inch:
7.75
Series:
190
Bearing Type:
Spherical Plain Bearing
Roller Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
11.125
Shaft Dia/Bore - Inch:
0.438
Roller Type:
Single
Roller Material:
Polymer
Other Features:
Non Corrosive | Self Aligning Bearing | Normal Duty Roller Conveyor
Features
Roller Width - Inch:
6.75
Series:
190
Bearing Type:
Spherical Plain Bearing
Roller Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
11.125
Shaft Dia/Bore - Inch:
0.438
Roller Type:
Single
Roller Material:
Polymer
Other Features:
Non Corrosive | Self Aligning Bearing | Normal Duty Roller Conveyor
Features
Roller Width - Inch:
5.75
Series:
190
Bearing Type:
Spherical Plain Bearing
Roller Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
11.125
Shaft Dia/Bore - Inch:
0.438
Roller Type:
Single
Roller Material:
Polymer
Other Features:
Non Corrosive | Self Aligning Bearing | Normal Duty Roller Conveyor
906-656721
Description
906-656721 CONVEYOR ROLLER ; NON-RETURNABLE 906 OD2.9XID5/8IN 2MATL
Part # 906-656721
BDI # 26252637
Features
Roller Width - Inch:
3.03
Series:
906
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
73.66
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
15.875
Shaft Dia/Bore - Inch:
0.625
Roller Type:
Single
Roller Material:
Acetal
Other Features:
Thermoplastic Rubber Surface | Tan Color Hub
614-632482
Description
614-632482 ROLLER ; NON-RETURNABLE 614 OD2.36XID1/2" RLR
Part # 614-632482
BDI # 21839315
Features
Roller Width - Inch:
1.69
Series:
614
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
12.7
Shaft Dia/Bore - Inch:
0.5
Roller Type:
Single
Roller Material:
Acetal
Other Features:
70 Shore Hardness Thermoplastic Rubber Surface Hub | 2.76" Flange Diameter