10CTF10-10
Description
10CTF10-10 CONVEYOR SCREW TROUGH ; 10" FORMED TOP U SHAPE
Part # 10CTF10-10
BDI # 26374329
Features
Size:
10 IN Dia X 10 GA Thickness
Used For:
Screw Conveyor
Part Description:
Standard Conveyor Formed Flanged Trough
Inch - Metric:
Inch
Material:
Steel
Other Features:
U Shaped | One Piece Construction
Product Name:
Formed Flanged Trough
24CTA3-12
Description
24CTA3-12 CONVEYOR SCREW TROUGH ; 24" X 1/4 X 12' U SHAPE
Part # 24CTA3-12
BDI # 26374345
Features
Size:
24 IN Dia X GA Thickness
Used For:
Screw Conveyor
Part Description:
Standard Conveyor Angle Flanged Trough
Inch - Metric:
Inch
Material:
Steel
Other Features:
U Shaped | Rigid Construction
Product Name:
Angle Flanged Trough
12S512-R
Description
12S512-R SECTIONAL SCREW ; 12"X2-7/16"X11'-9" RH
Part # 12S512-R
BDI # 26372712
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
12
Coupling Diameter - Inch:
2.438
Coupling Diameter - Millimeter:
61.925
Screw Diameter - Millimeter:
304.8
Screw Diameter - Inch:
12
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
16CTF10-12
Description
16CTF10-12 CONVEYOR SCREW TROUGH ; 16" X 10GA X 12' FRMD U SHAPE
Part # 16CTF10-12
BDI # 26374339
Features
Size:
16 IN Dia X 10 GA Thickness
Used For:
Screw Conveyor
Part Description:
Standard Conveyor Formed Flanged Trough
Inch - Metric:
Inch
Material:
Steel
Other Features:
U Shaped | One Piece Construction
Product Name:
Formed Flanged Trough
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional