Page 1 of 41

Next

Compare
NJ248MC3

COMPARE

NJ248MC3

Description
NJ248MC3 CYLINDRICAL ROLLER BRG

NSK

Part # NJ248MC3

BDI # 17760701

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ244M

COMPARE

NJ244M

Description
NJ244M CYLINDRICAL ROLLER BRG ; 220MM BOREX400MM ODX65MM W 1-ROW

NSK

Part # NJ244M

BDI # 1191835

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 451588
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU244

COMPARE

NU244

Description
NU244 CYLINDRICAL ROLLER BEARING

NTN

Part # NU244

BDI # 1227000

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ248M

COMPARE

NJ248M

Description
NJ248M CYLINDRICAL ROLLER BRG

NSK

Part # NJ248M

BDI # 20399614

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ244MC3

COMPARE

NJ244MC3

Description
NJ244MC3 CYLINDRICAL ROLLER BRG ; 220MM BOREX400MM ODX65MM W 1-ROW

NSK

Part # NJ244MC3

BDI # 20399612

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY