Page 1 of 2746

Next

Compare
NJ 2312 ECP/C4

COMPARE

NJ 2312 ECP/C4

Description
NJ 2312 ECP /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2312 ECP/C4

BDI # 1258567

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455110
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
SL045016-D-PP-2NR

COMPARE

SL045016-D-PP-2NR

Description
SL045016-D-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 80MM ID X 125MM OD

INA

Part # SL045016-D-PP-2NR

BDI # 24585452

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU2212EAT2X

COMPARE

NU2212EAT2X

Description
NU2212EAT2X CYLINDRICAL ROLLER BEARING ; 60MMX110MMX28MM

NTN

Part # NU2212EAT2X

BDI # 1226662

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Operating Temperature Up to 150 Deg
Global Part Number GPN: 456146
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NUP208ET

COMPARE

NUP208ET

Description
NUP208ET CYLINDRICAL ROLLER BEARING ; 40MM BOREX80MM ODX18MM W 1-ROW

NSK

Part # NUP208ET

BDI # 1413339

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NJ218W

COMPARE

NJ218W

Description
NJ218W CYLINDRICAL ROLLER BEARING ; 90MM BOREX160MM ODX30MM W 1-ROW

NSK

Part # NJ218W

BDI # 1191715

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 451505
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY