NU2338EM
Description
NU2338EM CYLINDRICAL ROLLER BRG ; 190MM BOREX400MM ODX132MM W 1-ROW
Part # NU2338EM
BDI # 20850659
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2338EMC3
Description
NU2338EMC3 CYLINDRICAL ROLLER BRG ; 190MM BOREX400MM ODX132MM W 1-ROW
Part # NU2338EMC3
BDI # 21734268
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
130RNPH2105S5VC3SA
Description
130RNPH2105S5VC3SA ; SPLIT CYLINDRICAL ROLLER BRG
Part # 029176647925
BDI # 18208366
Features
Profile:
Roller Assembly with Inner Ring and Half Split Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement | 2 Rib Inner Ring | Plain Split Half Outer Ring | 60MM Outer Width
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2340EMC3
Description
NU2340EMC3 CYLINDRICAL ROLLER BEARING ; 200MM BOREX420MM ODX138MM W 1-ROW
Part # NU2340EMC3
BDI # 24665783
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No