NU2207W
        
            Description
            
            NU2207W CYLINDRICAL ROLLER BEARING ; 35MM BOREX72MM ODX23MM W 1-ROW
    
Part # NU2207W
BDI # 1192326
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.835
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
                        
        
                            Global Part Number GPN:
                            
                                451828
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
NJ210EW
        
            Description
            
            NJ210EW CYLINDRICAL ROLLER BEARING ; 50MM BOREX90MM ODX20MM W 1-ROW
    
Part # NJ210EW
BDI # 1191671
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.543
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                Inner Ring - One Side
                        
        
                            Other Features:
                            
                                1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
NN 3030 K/SPW33
        
            Description
            
            NN 3030 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE
    
Part # NN 3030 K/SPW33
BDI # 1418372
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                8.858
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Outer Ring - Both Sides
                        
        
                            Other Features:
                            
                                3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
                        
        
                            Global Part Number GPN:
                            
                                455321
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
NJ 306 ECP/C3
        
            Description
            
            NJ 306 ECP /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
    
Part # NJ 306 ECP/C3
BDI # 1419966
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.835
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Polymer
                        
        
                            Separable:
                            
                                Inner Ring - One Side
                        
        
                            Other Features:
                            
                                1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
                        
        
                            Global Part Number GPN:
                            
                                455169
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
NJ 308 ECJ/C3
        
            Description
            
            NJ 308 ECJ /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
    
Part # NJ 308 ECJ/C3
BDI # 1420426
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.543
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                Inner Ring - One Side
                        
        
                            Other Features:
                            
                                1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
                        
        
                            Global Part Number GPN:
                            
                                455177
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row