NUP208ET
Description
NUP208ET CYLINDRICAL ROLLER BEARING ; 40MM BOREX80MM ODX18MM W 1-ROW
Part # NUP208ET
BDI # 1413339
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2210WC3
Description
NU2210WC3 CYLINDRICAL ROLLER BEARING ; 50MM BOREX90MM ODX23MM W 1-ROW
Part # NU2210WC3
BDI # 17760803
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N207EAT2X
Description
N207EAT2X CYLINDRICAL ROLLER BEARING ; 35MMX72MMX17MM
Part # N207EAT2X
BDI # 1224228
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Light Series
Global Part Number GPN:
566341
Number of Rows of Rollers:
Single Row
NU208EAT2X
Description
NU208EAT2X CYLINDRICAL ROLLER BEARING ; 40MMX80MMX18MM
Part # NU208EAT2X
BDI # 1226395
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Nylon
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU207EW
Description
NU207EW CYLINDRICAL ROLLER BEARING ; 35MM BOREX72MM ODX17MM W 1-ROW
Part # NU207EW
BDI # 1192243
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No