Page 1 of 5

Next

Compare
SL182976-TB-C4

COMPARE

SL182976-TB-C4

Description
SL182976-TB-C4 CYL ROLLER BEARING ; NON RETURNABLE 380MM X 520MM X 82MM

INA

Part # SL182976-TB-C4

BDI # 24862074

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182976-TB-C3

COMPARE

SL182976-TB-C3

Description
SL182976-TB-C3 CYLINDRICAL RLR BEARING ; NON RETURNABLE 380MM ID X 520MM OD

INA

Part # SL182976-TB-C3

BDI # 1177960

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449811
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL183068-TB

COMPARE

SL183068-TB

Description
SL183068-TB CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE 340MM ID X 520MM OD

INA

Part # SL183068-TB

BDI # 1182764

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182976-TB-XL-BR

COMPARE

SL182976-TB-XL-BR

Description
SL182976-TB-XL-BR X-LIFE CYL RLR BRG ; NON-RETURNABLE 380MM ID X 520MM OD

INA

Part # SL182976-TB-XL-BR

BDI # 1177961

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 565850
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NCF2976AV

COMPARE

NCF2976AV

Description
NCF2976AV CYLINDRICAL ROLLER BRG

TIMKEN

Part # NCF2976AV

BDI # 1367824

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 663888
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY