NJ210EW
Description
NJ210EW CYLINDRICAL ROLLER BEARING ; 50MM BOREX90MM ODX20MM W 1-ROW
Part # NJ210EW
BDI # 1191671
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 210 ECP
Description
NU 210 ECP CYLINDRICAL RLR BRG ; 50MM BORE 90MM OD 20 WID RBEC 1
Part # NU 210 ECP
BDI # 1420013
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455463
Number of Rows of Rollers:
Single Row
NUP210-E-XL-TVP2
Description
NUP210-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE 50MM X 90MM X20MM
Part # NUP210-E-XL-TVP2
BDI # 1165008
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
449252
Number of Rows of Rollers:
Single Row
NJ2206-E-XL-TVP2
Description
NJ2206-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; SGL ROW
Part # NJ2206-E-XL-TVP2
BDI # 1411304
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448145
Number of Rows of Rollers:
Single Row
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
2.38
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No