NU408W
Description
NU408W CYLINDRICAL ROLLER BEARING ; 40MM BOREX110MM ODX27MM W 1-ROW
Part # NU408W
BDI # 1192617
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Global Part Number GPN:
452021
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2306-E-XL-TVP2-C3
Description
NU2306-E-XL-TVP2-C3 X-LIFE CYL RLR BRG ; WITH CAGE
Part # NU2306-E-XL-TVP2-C3
BDI # 1164070
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448938
Number of Rows of Rollers:
Single Row
NJ310EAT2X
Description
NJ310EAT2X CYLINDRICAL ROLLER BEARING ; 50MMX110MMX27MM
Part # NJ310EAT2X
BDI # 1225490
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566209
Number of Rows of Rollers:
Single Row
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
1.731
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No