Page 1 of 55

Next

Compare
NJ311-E-XL-TVP2

COMPARE

NJ311-E-XL-TVP2

Description
NJ311-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 55MM X 120MM X 29MM

FAG

Part # NJ311-E-XL-TVP2

BDI # 24300369

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Polyamide
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NUP311-E-XL-TVP2

COMPARE

NUP311-E-XL-TVP2

Description
NUP311-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NUP311-E-XL-TVP2

BDI # 1165329

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 565684
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
N311EAT2XC3

COMPARE

N311EAT2XC3

Description
N311EAT2XC3 CYLINDRICAL ROLLER BEARING

NTN

Part # N311EAT2XC3

BDI # 1224381

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 453273
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MU1311UM

COMPARE

MU1311UM

Description
MU1311UM CYLINDRICAL ROLLER BEARING ; 55MM IDX120MM ODX29MM W OPEN

NTN

Part # MU1311UM

BDI # 17148276

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 453105
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MR1311EL

COMPARE

MR1311EL

Description
MR1311EL CYLINDRICAL ROLLER BEARING ; 55MM IDX120MM ODX29MM W OPEN

NTN

Part # MR1311EL

BDI # 17148201

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452833
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY