Page 1 of 76

Next

Compare
NU408W

COMPARE

NU408W

Description
NU408W CYLINDRICAL ROLLER BEARING ; 40MM BOREX110MM ODX27MM W 1-ROW

NSK

Part # NU408W

BDI # 1192617

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Global Part Number GPN: 452021
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU2306-E-XL-TVP2-C3

COMPARE

NU2306-E-XL-TVP2-C3

Description
NU2306-E-XL-TVP2-C3 X-LIFE CYL RLR BRG ; WITH CAGE

FAG

Part # NU2306-E-XL-TVP2-C3

BDI # 1164070

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448938
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
MSN1310EX

COMPARE

MSN1310EX

Description
MSN1310EX CYLINDRICAL ROLLER BEARING

LINKBELT

Part # 10471560

BDI # 582631

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NJ310EAT2X

COMPARE

NJ310EAT2X

Description
NJ310EAT2X CYLINDRICAL ROLLER BEARING ; 50MMX110MMX27MM

NTN

Part # NJ310EAT2X

BDI # 1225490

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566209
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182924-B-XL-C3

COMPARE

SL182924-B-XL-C3

Description
SL182924-B-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # SL182924-B-XL-C3

BDI # 1182662

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY