D5525R
Description
D5525R SHUNT WOUND DC MOTOR ; 25 1750/2300 MC2812ATZ TEFC 500V
Part # D5525R
BDI # 126494
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.374
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
41.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F1 Face
D5140R-BV
Description
D5140R-BV SHUNT WOUND DC MOTOR ; 40HP 1150RPM DC 2512ATZ DPG-FV
Part # D5140R-BV
BDI # 126478
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.124
Sync RPM:
1150
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
34.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
31.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
D5520R
Description
D5520R SHUNT WOUND DC MOTOR ; 20 1750/2300 LC2512ATZ TEFC 500V
Part # D5520R
BDI # 126492
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.124
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
38.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
D5030R
Description
D5030R SHUNT WOUND DC MOTOR ; 30HP 1750RPM DC 2512ATZ DPG
Part # D5030R
BDI # 126443
Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
31.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face