CDMG2310
Description
CDMG2310 DC MOTOR ; 10KW 2500RPM DC 219ATC DPFG F2
Part # CDMG2310
BDI # 125573
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.375
Sync RPM:
2500
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
24.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Foot Mounted
CDMG2315
Description
CDMG2315 DC MOTOR ; 0259ATC 15KWKW 1750RPM 230 230 DPFG F2
Part # CDMG2315
BDI # 125574
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
28
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Foot Mounted