VP3455-14
Description
VP3455-14 IEC METRIC MOTOR ; 075/1HP 1750RPM DC D80C 3435P TEFC F2
Part # VP3455-14
BDI # 131352
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
15.236
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3458-14
Description
VP3458-14 DC MOTOR ; 1HP/.75KW/3000RPM/TEFC/34-6243Z145
Part # VP3458-14
BDI # 131354
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.35
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3575-14
Description
VP3575-14 IEC METRIC MOTOR ; 1.1/1.5HP 1750RPM DC D90C 3536P TEFC F2
Part # VP3575-14
BDI # 131358
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
17.63
Current:
DC
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3439-14
Description
VP3439-14 DC MOTOR ; .75HP/.56KW/3000RPM/TEFC/D80C MOTOR
Part # VP3439-14
BDI # 131350
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.35
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3585-14
Description
VP3585-14 IEC METRIC MOTOR ; 1.5/2HP 1750RPM DC D90C 3548P TEFC F2
Part # VP3585-14
BDI # 131360
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
18.69
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid