34-7445-3117G1
Description
34-7445-3117G1 DC MOTOR ; .75HP 1750RPM DC 56C 3428D OPEN F1 N
Part # 34-7445-3117G1
BDI # 20108879
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7107Z632
Description
34-7107Z632 ; .5HP 1750RPM DC 56C 3428D OPEN F1 N
Part # 34-7107Z632
BDI # 20108356
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.87
Current:
DC
Voltage:
75
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face