T28S5005
Description
T28S5005 DC MOTOR ; BUFFALO PUMP 30 HP LC2812ATZ TEFC
Part # T28S5005
BDI # 21822058
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.374
Sync RPM:
2000
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
46.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
TP Face
34-6242Z172
Description
34-6242Z172 ; .5HP 2000RPM DC D71C 3420P TEFC B34 N
Part # 34-6242Z172
BDI # 20107551
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
2000
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
13.77
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | B34 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
2000
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
44.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
TP Face
33-2365Z190G2
Description
33-2365Z190G2 ; .45 KW 2000 IP55RPM DC D71D 3327P TEFC F
Part # 33-2365Z190G2
BDI # 20106322
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.552
Sync RPM:
2000
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
12.38
Current:
DC
Voltage:
200
Inch - Metric:
Inch
Horse Power:
0.45HP
Mounting Method:
F3 Face