34-7640-3116G1
Description
34-7640-3116G1 ; .5HP 1750RPM DC 56H 3420D TENV F1 N
Part # 34-7640-3116G1
BDI # 20109074
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.95
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face